Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Bleachers 5 row 15' W

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Aluminum Bleachers 5 row 15' W

Item #: WB248747

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,328.96 Save up to 5%
Price: $ 2,201.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM BLEACHERS
5 Row Bleachers – 15’W
Lightweight, corrosion resistant aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Aluminum bleachers include single floor planks with 7-1/4” rise. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH FEET15 (4.57 m)
    • DEPTH FEET9 (2.74 m)
    • HEIGHT FEET3-2/3 (1.12 m)
    • BRANDUltraPlay
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONStandard Bleacher
    • MANUFACTURER'S PART NUMBERNR-0515AS-TR
    • MODEL248747
    • SEAT BOARD LENGTH FEET15 (4.57 m)
    • RISE INCHES7-1/4 (18.42 cm)
    • NUMBER OF SEATS50
    • ROW QUANTITY5
    • FOOTBOARDSingle
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Aluminum Bleachers

Your review: These bleachers are easy to assemble and easy to use on a day-to-day basis. The tip and roll feature makes portability and storage quick and simple. Global had a fast turnaround time from placement of order to receiving the bleachers.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.