Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" Thick x 6'W Corrugated Vinyl Runner - Custom Cut Length

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

1/8" Thick x 6'W Corrugated Vinyl Runner - Custom Cut Length

Item #: WB506839

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 11.25 per Foot length.
Qty length width Price
ft 6 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VINYL RUNNER
Corrugated ribbed surface helps prevent slips and falls and resists water and chemicals. Won't curl, shrink or separate, protecting personnel and floors. Easy to clean 1/8" thick black rubber.
Cut Length up to 1,260"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 1260
    • WIDTH INCHES72 (182.88 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER2253009006
    • MODEL506839
    • SURFACERibbed
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPECut Length/Min. 1 Ft., Max. 105 Ft.
    • REFERENCE # 22-530
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Just what I was hoping it would be.

Your review: This is a commercial duty runner with nice weight for laying flat. I like that it has pointed ribs for traction with narrow flat valleys between. Dirt and sand don't get stuck in it and it's easy to sweep out.

Is this review helpful?

Vinyl Runner

Your review: This vinyl runner works as well as any.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.