Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Grand Classic Mat Half Oval 3'W X 1'10"L Charcoal

Rollover image to zoom in

Click image to enlarge

See all 350 items in product family

Waterhog Grand Classic Mat Half Oval 3'W X 1'10"L Charcoal

Item #: WB238092CH

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Waterhog Grand Classic Entrance Matting
Half Oval

High performance, safety and attractive appearance. Waterhog™ mats are a 24 oz. polypropylene reinforced and backed with rubber. Construction includes a water dam feature that collects and holds water and bi-level texture to remove maximum dirt from shoes. Designed for indoors or out with crush resistant pile for extended life and superior anti-static properties. Cleated rubber back prevents slipping. Stylish patterning with fashion borders. Solution dyed to resist fading. Vacuum or hose clean. This style is a half oval shape. Measures 3/8" thick.

Product Specifications

    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BORDER COLORCharcoal
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Rubber
    • MANUFACTURERS PART NUMBER272CH3X18154
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEHalf Oval

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

consumer

Your review: meet all the expectation, thanks

Is this review helpful?

Great item!

Your review: Perfect in every way. Great service from Global, too!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.