Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Upfront Scraper Outdoor Entrance Mat 5/16" Thick Black 36x60
See all 6 items in product family

Upfront Scraper Outdoor Entrance Mat 5/16" Thick Black 36x60

Item #: WB238824

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
OUTDOOR ENTRANCE SCRAPER MATS
Scraper outdoor entrance mats effectively scrape off dirt and snow from shoes. Entrance mats are made with black natural, pliable rubber compound that is resistant to extreme weather conditions. It is ideal to use heavily trafficked outdoor entrances, water or drink fountains. 5/16” thick mats offer a low profile with beveled safety edges to accommodate tight doorways. Entrance mats measure 3’ x 5’ overall. “A” rated by MVSS 302 regulations against flammability. 1 year Conditional Limited Warranty.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDWearwell
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER224.516X3X5GRBK
    • MODEL238824
    • SURFACESolid
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPEStock Size

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Mat

Your review: Handles outdoor traffic well

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.