Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plush Super Absorbent Mat 36"W X 60"L Beige

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Plush Super Absorbent Mat 36"W X 60"L Beige

Item #: WB705182BN

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plush Super Absorbent Mat
Polypropylene fibers in these absorbent entry mats are ideal for light traffic areas including lobbies and foyers. These floor mats have 72 mil. thick vinyl backing that minimizes movement. The 5/16" thick entrance mats are 19 oz./sq. yd. Color won't fade or stain.
STOCK SIZE

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01031140530000500
    • MODEL705182BN
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPEStock Size
    • WEIGHT LBS13 (5.91 kg)
    • REFERENCE # 01-031
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great quality, price

Your review: I was searching for a door mat that didn't have a texture, that was large enough and of decent quality. I came across this site through Google searching and was very pleased I did! Excellent quality and price and I loved that you could order a size and color to suit. It made it very easy. Thank you!

Is this review helpful?

A mixed review

Your review: I'd actually give the vendor five stars, but the manufacturer that supplied the mat only one. Either the manufacturer has no idea of the normal meaning of "beige" or has no concern about having mats properly labeled as to color. The picture showing the 'beige" mat next to where I am writing this review seems brown rather than beige (I had ordered without seeing this sample of the color), but the mat I was sent was still darker, close to black. It was of good quality, but definitely not beige! When requested to do so, I sent a photo of what I received to the vendor, who then had the manufacturer send a replacement in beige -- but the second mat was exactly the same color as the first! I'd happily order other things from this vendor. It was apologetic about this strange mislabeling, and tried hard to get what I had ordered. There was no charge for the second dark mat, and I was told I need not return it.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.