Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plush Super Absorbent Mat 3'W Cut Length Up To 60ft. Red-Black

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Plush Super Absorbent Mat 3'W Cut Length Up To 60ft. Red-Black

Item #: WB705187RD

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 7.50 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plush Super Absorbent Mat
Polypropylene fibers in these absorbent entry mats are ideal for light traffic areas including lobbies and foyers. These floor mats have 72 mil. thick vinyl backing that minimizes movement. The 5/16" thick entrance mats are 19 oz./sq. yd. Color won't fade or stain.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER0103121903
    • MODEL705187RD
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPECut Length/Min. 1 Ft., Max. 60 Ft.
    • WEIGHT LBS2.5 (1.14 kg)
    • REFERENCE # 01-031
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Plush olfein carpet

Your review: AWESOME CARPET!!AWESOME PRICE, TRUST ME BECAUSE I LOOKED ALL OVER THE NET!! WILL BUY MORE LATER!!!

Is this review helpful?

Plush olfein carpet

Your review: AWESOME CARPET!!AWESOME PRICE, TRUST ME BECAUSE I LOOKED ALL OVER THE NET!! WILL BUY MORE LATER!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.