Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plush Super Absorbent Mat 24"W X 36"L Hunter Green

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Plush Super Absorbent Mat 24"W X 36"L Hunter Green

Item #: WB705180GN

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plush Super Absorbent Mat
Polypropylene fibers in these absorbent entry mats are ideal for light traffic areas including lobbies and foyers. These floor mats have 72 mil. thick vinyl backing that minimizes movement. The 5/16" thick entrance mats are 19 oz./sq. yd. Color won't fade or stain.
STOCK SIZE

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHHunter Green
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01031121020000300
    • MODEL705180GN
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPEStock Size
    • WEIGHT LBS6 (2.73 kg)
    • REFERENCE # 01-031
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.