Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Scraper Entrance Mat 1/4" Thick 24" X 36" Blue

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Outdoor Scraper Entrance Mat 1/4" Thick 24" X 36" Blue

Item #: WB238190BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Premium Scraper Entrance Matting
Super heavy duty for high traffic outdoor entrances. Extra tough patented grit surface has a highly effective scraping action to remove dirt and debris from shoes and hold it in recessed channels. Also an excellent anti-slip texture. Raised borders hold excess water. Water-resistant material dries quickly. Shake and hose off to clean. Entrance matting measures 1/4" thick.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER78972152020000300
    • THICKNESS INCHES1/4 (.64 cm)
    • WEIGHT LBS9 (4.09 kg)
    • REFERENCE # 78-972
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A very blue mat

Your review: This mat matches my door for a really welcoming look, and cleans the shoes at the same time...we love it!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.