Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Entrance Matting 1/4" Thick 2'W X 3'L Black
See all 3 items in product family

Outdoor Entrance Matting 1/4" Thick 2'W X 3'L Black

Item #: WB238260

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $18.50
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Entrance Matting
Designed to remove dirt from shoes while providing an excellent anti-slip surface. Mats have a deep raised border to contain water and debris and keep floors clean and dry. Ideal for outdoor heavy traffic areas. Shake out and hose to clean. 1/4" thick black recycled rubber construction.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER78060950120000300
    • MODEL238260
    • THICKNESS INCHES1/4 (.64 cm)
    • REFERENCE # 78-060
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

WOW

Your review: These mats are way beyond any expectations I had for them. Extremely rugged construction, intelligent, attractive design. Although we haven't had these long, I'm positive they'll hold up for several seasons at our little inn.

Is this review helpful?

Great Mat

Your review: The mat has ribs however they don't scrub the bottom of you shoes, you have to stomp your feet to get anything off. It is a durable mat and will last for years.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.