Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavyweight Indoor Entrance Mat 3/8" Thick 36"W Cut Length Up To 60 Ft Brown

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavyweight Indoor Entrance Mat 3/8" Thick 36"W Cut Length Up To 60 Ft Brown

Item #: WB239203BN

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 14.75 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.

Cut Length up to 720"; price is per linear foot (Minimum Length 2' Ft.). For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
All custom cut mats are not returnable.

Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BORDER COLORBrown
    • BRANDApache Mills
    • CONSTRUCTIONFibers
    • MANUFACTURERS PART NUMBER7888014033
    • MODEL239203BN
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPECut Length/Min. 1 Ft., Max. 60 Ft.
    • WEIGHT LBS22 (10 kg)
    • REFERENCE # 78-880
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Custom lengths available

I needed an entry rug just 5/16" short of 7'. Global only allows you to order in 1 foot increments, but the finished rug fit the bill. It just barely lays over the entry metal plate and stays down (does not curl up). Good quality, fast delivery and the price was right! I would recommend Global.

See more critical reviews

Sort by: 
1 ...

5 Results

Custom lengths available

Your review: I needed an entry rug just 5/16" short of 7'. Global only allows you to order in 1 foot increments, but the finished rug fit the bill. It just barely lays over the entry metal plate and stays down (does not curl up). Good quality, fast delivery and the price was right! I would recommend Global.

Is this review helpful?

Property - Chairperson

Your review: Good quality, good value.

Is this review helpful?

great

Your review: it's a wonderful mat. we have not had any problems with the corners curling up and causing people to trip. thanks a bunch.

Is this review helpful?

Entrance Floor Mat great for home

Your review: The quality is great and the price is much less expensive than similar floor mats advertised for the home. I like that these rugs have a fabric border instead of a rubber border.

Is this review helpful?

Heavyweight Indoor Entrance Mat

Your review: My order was received promptly and in very good condition. I have been pleased with the quality and the apparent durability of the product. Followup assistance with a small problem was great!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.