Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavyweight Indoor Entrance Mat 3/8" Thick 120"W Cut Length Up To 60 Ft Brown

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavyweight Indoor Entrance Mat 3/8" Thick 120"W Cut Length Up To 60 Ft Brown

Item #: WB239207BN

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 55.95 per Foot length.
Qty length width Price
ft 10 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.

Cut Length up to 720"; price is per linear foot (Minimum Length 2' Ft.). For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
All custom cut mats are not returnable.

Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.

Product Specifications

    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • THICKNESS INCHES3/8 (.95 cm)
    • LENGTH INCHES12 To 720
    • MANUFACTURERS PART NUMBER788801403120
    • WIDTH INCHES120 (304.8 cm)
    • CONSTRUCTIONFibers
    • REFERENCE # 78-880
    • MODEL239207BN
    • BORDER COLORBrown
    • TYPECut Length/Min. 1 Ft., Max. 60 Ft.
    • BRANDApache Mills
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.