Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 6' Charcoal

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 6' Charcoal

Item #: WBB0039688

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.19 Save up to 34%
Price: $ 145.95
Product Information
Photo/Video Gallery
Product Q&A
NoTrax Estes 3/8" Thick Entrance Floor Mat, 4' x 6' Charcoal

Estes® features a fashionable high-low looped pile Decalon® yarn that captures debris and dries foot traffic while maintaining its attractive appearance. A dense 33 ounces of tufted yarn per square yard stands up to the toughest environments, and is perfect for any main entranceway or high traffic area. A heavyweight vinyl non-slip backing ensures minimum movement. One year against manufacturers defects.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHCharcoal
    • BRANDNoTrax
    • CONSTRUCTIONYarn/Vinyl
    • SIZEStock Size
    • SURFACERibbed
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEEstes
    • WEIGHT LBS23.00 (10.45 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.