Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Entryway Mat Outside Scraper 36"W Full 60' Roll Gray
See all 96 items in product family

Entryway Mat Outside Scraper 36"W Full 60' Roll Gray

Item #: WB905306GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $535.00
Product Information
Customer Review
Product Q&A
Accessories
Step 1 - Brush Loop Mats
It takes approximately 15 feet of matting to effectively clean shoes thoroughly. This 3-part system is designed for ultimate cleaning with color coordinating mats. Brush Loop is the 1st mat in the system designed for outside entry.
Feature:
  • Outdoor scrapers using thick coarse grass yarn for aggressive scraping action
  • Twisted loop pile - durable and non absorbent for long lasting performance
  • Tufted carpet in matching colors featuring a non slip vinyl backing


Product Specifications

    • LENGTH INCHES720 (1828.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01041170130006000
    • MODEL905306GY
    • SURFACECarpet
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPEOutside: Scraper/Full 60 Ft. Roll
    • WEIGHT LBS144 (65.45 kg)
    • REFERENCE # 01-041

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.