Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Entryway Mat Lobbies Scraper 36"W Full 60' Roll Gray
See all 96 items in product family

Entryway Mat Lobbies Scraper 36"W Full 60' Roll Gray

Item #: WB905315GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 464.95
Product Information
Product Q&A
Step 2 - Brush & Clean Mats
It takes approximately 15 feet of matting to effectively clean shoes thoroughly. This 3-part system is designed for ultimate cleaning with color coordinating mats. Brush & Clean is the 2nd mat in the system, ideal for foyer or lobby.
  • Dirt scraping grass fibers, combined with water absorbing Olefin fibers - providing a dual cleaning action
  • Stain and fade resistant carpet on vinyl backing
  • Tufted carpet in matching colors

Product Specifications

    • LENGTH INCHES720 (1828.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01039170130006000
    • MODEL905315GY
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPELobbies: Scrape & Dry/Full 60 Ft. Roll
    • WEIGHT LBS155 (70.45 kg)
    • REFERENCE # 01-039

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.