Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Entryway Mat Inside Final Drying 36" X 120" Burgundy
See all 96 items in product family

Entryway Mat Inside Final Drying 36" X 120" Burgundy

Item #: WB905321BY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Product Q&A
Accessories
Step 3 - Inside Final Drying Mats
It takes approximately 15 feet of matting to effectively clean shoes thoroughly. This 3-part system is designed for ultimate cleaning with color coordinating mats. Clean Loop is the 3rd mat providing final cleaning and drying action.
Feature:
  • Level loop Olefin construction providing stand alone performance for any entrance or hallway
  • Stain and fade resistant polypropylene carpet on vinyl backing
  • Tufted carpet matching colors


Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01056110230001000
    • MODEL905321BY
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPEInside: Final Drying
    • WEIGHT LBS30 (13.64 kg)
    • REFERENCE # 01-056

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.