Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3x5 Charcoal

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3x5 Charcoal

Item #: WB705156CH

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
STOCK SIZE

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01435170130000500
    • MODEL705156CH
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS15 (6.82 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent matting for quality and price

We have used Chevron matting in our buildings for many years and find it exceeds our needs with regard to quality, price and color selection. I would recommend to anyone looking for good quality for the price.

See more favorable reviews

The most critical review

  • Customer Rating

Bad Mats

The rubber edges of the mats i bought are curling and creating a trip hazarad. I am now looking for another vender for mats that will work. Your rating area should also include the other end of scale such as TERRIBLE. *Global Management Comment: Solutions for curling edges can be: 1) Bend/roll the edge the opposite way 2) Apply double sided tape 3) Apply heat to relax mat.*

See more critical reviews

Sort by: 
1 ...

5 Results

Very nice mat

Your review: Nice mat for the money. Lays flat

Is this review helpful?

Good quality`

Your review: These mats can't be beat for the price point. Very durable and a good quality. This was my 2nd purchase and will definitely buy again.

Is this review helpful?

Rug

Your review: The rug is perfect for our laundry room area

Is this review helpful?

Bad Mats

Your review: The rubber edges of the mats i bought are curling and creating a trip hazarad. I am now looking for another vender for mats that will work. Your rating area should also include the other end of scale such as TERRIBLE. *Global Management Comment: Solutions for curling edges can be: 1) Bend/roll the edge the opposite way 2) Apply double sided tape 3) Apply heat to relax mat.*

Is this review helpful?

Excellent matting for quality and price

Your review: We have used Chevron matting in our buildings for many years and find it exceeds our needs with regard to quality, price and color selection. I would recommend to anyone looking for good quality for the price.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.