Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3x5 Burgundy

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3x5 Burgundy

Item #: WB705156BY

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
STOCK SIZE

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01435110230000500
    • MODEL705156BY
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS15 (6.82 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Perfect Mat

Your review: Nice mat and lightweight but sturdy with a backing that is waterproofed. My dog is having seizures and hopefully not anymore but purchased a bunch of mats from Global and very pleased with them, various sizes to save my wall to wall carpet in the living room.

Is this review helpful?

Very poor quality

Your review: Shipment and delivery were quick. Edges don't lay flat against my vinyl tile floor. potential tripping hazard. Would not purchase this brand again. ordered (2) different sizes and they both are the same poor quality. *Global Management Comment: Solutions for curling edges can be: 1) Bend/roll the edge the opposite way 2) Apply double sided tape 3) Apply heat to relax mat.*

Is this review helpful?

Rug used in cubicle

Your review: The large and small rugs were used in cubicles to dress up the area. It was placed beneath the plastic floor protector and the people can still move in the chairs above the rug. It wears well and is very functional at a good price. I like it.

Is this review helpful?

Great mat

Your review: I got this mat for the front door for over the winter months. It's great and will work exactly as I had planned. While these usually are for an industrial environment, the rubber backing makes it perfect for the front door, for those who live in snowy states with salt-covered roads.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.