Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3 Foot Wide  Charcoal

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3 Foot Wide Charcoal

Item #: WB705164CH

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 7.70 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MODEL705164CH
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPECut Length/Min. 1 Ft., Max. 60 Ft.
    • WEIGHT LBS3 (1.36 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Great Floor Mats

Your review: We buy these every 5 years or so. Lot's of traffic and they hold up well.

Is this review helpful?

Office Coordinator

Your review: very happy with product

Is this review helpful?

Office Coordinator

Your review: very happy with product

Is this review helpful?

Chevron Ribbed Custom Cut Mat for Plant

Your review: I have purchased Chevron Ribbed Mats in the past and have always been pleased with how the mats stand up over time.

Is this review helpful?

Good Quality

Your review: Had several rugs in the garage and got tired of them always moving around. So I order two custom cuts. Which I would of done this sooner. Good price, quality and fast ship, thanks.

Is this review helpful?

Ribbed Mat

Your review: Buying this mat by the foot is a great way to get a good looking mat the size you need instead of piecing them together. They came boardered and fit perfectly.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

In the description the statement " Allow a tolerance on cut mats for each side." appears. If I am ordering a 30' length (making this a 3' wide x 30' long mat), what are the dimension I should allow for? Is it something like + or - 1/8" or what? Thanks.

Question Asked By: Tony , December 01, 2014

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.