Stackable Platform - Starter 36x36

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Stackable Platform - Starter 36x36

Item #: WB442837

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
Starter Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter platform includes rubber feet and is easily connected to additional starters for side-by-side installation using Optional Poly Clips (sold separately).

Product Specifications

    • COLOR FINISHBlack
    • THICKNESS INCHES2-5/8 (6.67 cm)
    • LENGTH INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBERA3636B
    • WEIGHT LBS18 (8.18 kg)
    • WIDTH INCHES36 (91.44 cm)
    • CONSTRUCTIONPlastic/Rubber
    • SURFACESlotted
    • BORDER COLORNone
    • TYPEStackable Platform Starter
    • BRANDStructural Plastics Corp