Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drainage Mat Grease And Chemical Resistant

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Drainage Mat Grease And Chemical Resistant

Item #: WB276621RD

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 23.50 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Insulates against wet, slippery floors. Long lasting, 100% vinyl grid mat provides worker comfort and safety. Use in wet or dry industrial areas, locker rooms, showers, pools, etc. Resists water, oil, grease, acids and alkalis. Self-draining, flame resistant. Maintains flexibility from -40 degrees to 202 degrees Fahrenheit and rinses easily with hose. Meets USDA, FDA sanitary standards. 3' wide, 1/2" thick.
AIR TREAD: you literally walk on air! Hollow tubular sections are fused together to form a soft flexible surface. Available in these colors: Blue, Black and Red.
CUT 40' LENGTH-price is per linear foot. Please enter the total footage in the QTY box.

Product Specifications

    • LENGTH INCHES12 To 480
    • WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • MODEL276621RD
    • SURFACESlotted Air Tread
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPEAir Tread
    • WEIGHT LBS2.4 (1.09 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mat for concrete floor

Your review: Great mat to use on concrete floors in woodworking shop!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.