Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushioned Comfort Drainage Matting 7/8" Thick 3'Wx15'L Black With Grit Top

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cushioned Comfort Drainage Matting 7/8" Thick 3'Wx15'L Black With Grit Top

Item #: WB238271

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 501.00
Product Information
Customer Review
Product Q&A
Accessories
7/8" Thick Cushioned Comfort Drainage Mat is ideal for wet work areas in food preparation environment.

The tough nitrile rubber compound relieves leg and back discomfort and resists animal fats and grease. Alternating large and small drainage holes enhance works comfort and safety by instantly draining liquid from the top surfaces. Black Mat with Grit Surface is grease resistant with extra traction and safety.
Purchase Optional X Connector to join multiple mats together to cover larger areas.

Product Specifications

    • LENGTH INCHES180 (457.2 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39271092030001500
    • MODEL238271
    • SURFACESlotted
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEGrease Resistant Black Mat w/ Grit Top
    • WEIGHT LBS131 (59.55 kg)
    • REFERENCE # 39-271

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.