Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Modular Matting 5/8 Inch Thick 3' X 3' Solid Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cushion Modular Matting 5/8 Inch Thick 3' X 3' Solid Black

Item #: WB239226

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $53.95
Product Information
Customer Review
Product Q&A
5/8" Thick Cushion Modular Drainage System
Resilient, grease resistant rubber mats greatly reduce fatigue from long standing jobs. Customize to both width and length with built-in connectors. Solid Matting is for heavy industrial applications.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39478092030000300
    • MODEL239226
    • SURFACESolid
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPESolid Mat
    • WEIGHT LBS22 (10 kg)
    • REFERENCE # 39-478

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

This is the relife to your feet and legs

Your review: I have been looking of a durable, tough and modular floor matting for our worker. But what I was finding from suppliers for modular matting were mainly the one for food and restaurant application with holes in them. Most shop do not wash the floor. What I wanted was solid with no holes so it can be swept not hose down or picked it to get the dust and small pieces form underneath the matting. Additionally this is 5/8" thick and is 3x3 foot in size so you can cover more area with each pieces. Good job Global.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.