Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Max Anti Fatigue Drainage Mat 36" Wide Black from 3 Ft up to 45 Ft

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cushion Max Anti Fatigue Drainage Mat 36" Wide Black from 3 Ft up to 45 Ft

Item #: WB442784

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 19.75 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CUSHION MAX™ DRAINAGE MATS
Anti-microbial drainage mat offers superior ergonomic support while protecting against odors and degradation. Safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. Drainage holes make these industrial mats safe for use in food service areas. 5/8” thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

Cut Length up to 540"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for +/- 3% each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES36 To 540
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4133
    • SIZECut Length/Min. 3 Ft.,Max. 45 Ft.
    • SURFACEDiamond Pattern
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPESolid w/Holes
    • WEIGHT LBS1.60 (.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

**

Your review: Product is exactly as described, very pleased with purchase.

Is this review helpful?

Great for residential use.

Your review: I started using runners in front of my kitchen counter to hide cracked tiles. I wanted a non-carpet product for easy maintenance. This one looked like it would fit the bill but I was concerned that it would look too industrial. I am very pleased. Not only does it look great, the cushion feels fantastic for a kitchen work area AND it is easy to keep clean and fresh. I simply move it over, sweep and mop and run the mop over the top of it. It's all one piece, so the edges won't split open over time the edges are beveled on all four sides for easy floor height transition. The 36" width is perfect for a residential kitchen. The length is cut to your specifications.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.