Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x40 Yellow

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x40 Yellow

Item #: WB252632YL

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x40 Yellow

Made of grease resistant rubber for long lasting durability. Large circular openings allow liquids and particles to flow through to help keep standing surface safe and dry. Beveled edging for safety. Added thickness helps reduce fatigue. Borders colored in orange indicates working machinery area to comply with OSHA Code 1910-144. Mat color is Black. Border color is Yellow.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES38 (96.52 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • DESCRIPTION3-Sided Borders
    • MANUFACTURERS PART NUMBER46503090303800040F
    • MODEL252632YL
    • SURFACESlotted
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEGrease Resistant
    • WEIGHT LBS26 (11.82 kg)
    • REFERENCE # 46-503

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Mats

Your review: Mats were great. Everything we wanted for our church kitchen. Very good price as well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.