Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x124 Orange

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x124 Orange

Item #: WB252634RG

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $284.95
Product Information
Customer Review
Product Q&A
Accessories
7/8" Thick Hi-Visibility Safety Mat with Borders on 3 Sides - 38x124 Orange

Made of grease resistant rubber for long lasting durability. Large circular openings allow liquids and particles to flow through to help keep standing surface safe and dry. Beveled edging for safety. Added thickness helps reduce fatigue. Borders colored in orange indicates working machinery area to comply with OSHA Code 1910-144. Mat color is Black. Border color is Orange.

Product Specifications

    • LENGTH INCHES124 (314.96 cm)
    • WIDTH INCHES38 (96.52 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLOROrange
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • DESCRIPTION3-Sided Borders
    • MANUFACTURERS PART NUMBER46503093303800124
    • MODEL252634RG
    • SURFACESlotted
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEGrease Resistant
    • WEIGHT LBS96 (43.64 kg)
    • REFERENCE # 46-503

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.