Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Static Dissipative Anti-Static Carpet 4' W X 10' L

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Static Dissipative Anti-Static Carpet 4' W X 10' L

Item #: WB239838

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $362.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STATIC DISSIPATIVE ANTI-STATIC CARPET
Protects electron equipment from static charges. Ideal for heavily trafficked indoor areas including computer workstations, cashier’s stations, offices, service counters, schools and libraries. 5/8” thick carpet features conductive fiber top with vinyl backing that grips floors. Resists up to 109 ohms. Includes grounding cord.

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHGray
    • BRANDCrown Mats
    • CONSTRUCTIONFibers/Vinyl
    • MANUFACTURERS PART NUMBERSP 00410PE
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEStock Size
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What would I need if trying to build a simple computer work staion? The room is carpeted, and I know I need a Static Dissipative Anti-Static Carpet but what other components will I need to go with this item? Grounding cord and clamp? Not sure what the clamp is so if you could be specific it would be a huge help, thanks.

Question Asked By: madaja , February 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.