Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Non-Conductive Vinyl Anti Static Mat 4'W CUT LENGTH

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Corrugated Non-Conductive Vinyl Anti Static Mat 4'W CUT LENGTH

Item #: WB276007

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 28.95 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CORRUGATED NON-CONDUCTIVE SWITCHBOARD MAT
Slip-Resistant Rubber Runner
Protect workers from shocks around electrical equipment by insulating them from ground. Use around high voltage machinery, fuse boxes and control panels. Corrugated 1/4" thick vinly for use up to 17,000 volts.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER4365109004
    • MODEL276007
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPECut Length/Min. 1Ft., Max. 75 Ft.
    • REFERENCE # 43-651

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Anti static floor mat

Your review: I used to think static cling was a problem. Not anymore! Global Industrial's helpful, friendly, and professional staff made it quick and easy to order a custom floor mat to keep static in the building frame work where it belongs.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.