Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Thick Diamond Plate Non-Conductive Anti Fatigue Matting 4'W x 75'L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

1/4" Thick Diamond Plate Non-Conductive Anti Fatigue Matting 4'W x 75'L

Item #: WB606606

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,319.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND NON-CONDUCTIVE SWITCHBOARD MAT
Electrical safety has a new design! New, non-conductive matting is for protection in high voltage areas. It is able to insulate workers against as much as 30,000 volts of electricity. The easy to clean, diamond plate vinyl surface is .25" thick, resistant to fire, ozone and many common chemicals. Conforms to ASTM D-178-01 Type II Class 2 specifications.
FULL 75' ROLL

Product Specifications

    • LENGTH INCHES900 (2286 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER701.14x4x75BK
    • MODEL606606
    • SURFACEDiamond Plate
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPEFull 75 Ft. Roll
    • WEIGHT LBS510 (231.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.