Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Thick Conductive Anti Static Mat 36" x 60", Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

1/2" Thick Conductive Anti Static Mat 36" x 60", Black

Item #: WB606700

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $232.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STATIC DISSIPATIVE & ANTIFATIGUE MAT
This ergonomic mat helps drain static electricity before it discharges to sensitive components. Especially relevant to computer operations, telecommunications and conveyor stations. Slip resistant black vinyl textured surface is bonded to a anti-fatigue Nitrile rubber composite sponge base for a highly effective combination. Contains a homogenous layer of carbon throughout that improves the static dissipative properties. Provides a superior surface to ground resistance of 1 x 107 to 5 x 108 ohms. All edges are safety beveled. Stock size.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONVinyl/Nitrile Rubber
    • MANUFACTURERS PART NUMBER791.12x3x5BK
    • MODEL606700
    • SURFACETextured
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPEStock Size
    • WEIGHT LBS24 (10.91 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Anti Static Anti Fatigue Mat

Your review: Nice size quality mat has met our expectations in our records management facility.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this product manufactured in an ISO registered facility?

Question Asked By: Jim , United States , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.