Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supreme Sliptech Mat 11/16 Inch Thick 24x36 Black W/Yellow Border

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Supreme Sliptech Mat 11/16 Inch Thick 24x36 Black W/Yellow Border

Item #: WB652761YB

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Supreme Sliptech Matting
Stock Size
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39136090320000300
    • MODEL652761YB
    • SURFACETextured
    • THICKNESS INCHES11/16 (1.75 cm)
    • TYPEStock Size
    • LENGTH RANGE INCHES24 to 47
    • REFERENCE # 39-136
    • WIDTH RANGE INCHES24 to 35
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.