Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supreme Sliptech Mat 11/16 Inch Thick 2 Ft Wide Cut Length Up To 60ft Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Supreme Sliptech Mat 11/16 Inch Thick 2 Ft Wide Cut Length Up To 60ft Black

Item #: WB652764BK

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 16.75 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Supreme Sliptech Matting
Cut Length up to 60'L
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER3913609002
    • MODEL652764BK
    • SURFACETextured
    • THICKNESS INCHES11/16 (1.75 cm)
    • TYPECut Length/Min. 1Ft., Max. 60 Ft.
    • LENGTH RANGE INCHESCustom
    • REFERENCE # 39-136
    • WIDTH RANGE INCHES24 to 35
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Awesome work mat

Your review: This is the most comfortable mat I have purchased. Everyone that walks on them for the first time makes a comment about how comfortable they feel. It's like walking on pillows without the fear of slipping or tripping.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.