Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbed Surface Mat 5/8 Thick 36x144 Black

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Ribbed Surface Mat 5/8 Thick 36x144 Black

Item #: WB705525BK

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges on 3 sides improve safety.
Stock Size

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • MANUFACTURERS PART NUMBER20180090030001200
    • MODEL705525BK
    • SURFACERibbed
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEStock Size
    • WEIGHT LBS27 (12.27 kg)
    • LENGTH RANGE INCHES120 to 144
    • REFERENCE # 20-180
    • WIDTH RANGE INCHES36 to 47
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

concession matts

Your review: We love them! Nice and thick. Very cushiony and durable. Will probably purchse more next season.

Is this review helpful?

Ribbed Mat

Your review: The product is very comfortable to stand on. Worth the money. Only complaint is that the piece was cut off a roll so one edge was tapered and the other is a flat cut, makes it a slight trip hazard.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.