Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbed Surface Mat 5/8 Thick 2 Foot Wide Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Ribbed Surface Mat 5/8 Thick 2 Foot Wide Black

Item #: WB705529BK

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 7.30 per Foot length.
Qty length width Price
ft 2 ft N/A

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges on 3 sides improve safety.
Cut Length up to 360"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 360
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER2018009002
    • MODEL705529BK
    • SURFACERibbed
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPECut Length/Min. 1Ft., Max. 30 Ft.
    • REFERENCE # 20-180
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Ribbed Matting

Your review: Great Anti-Fatigue matting and very durable. Easy to wash down and clean.

Is this review helpful?

Good value, good product

Your review: This was what i was looking for in an outside fatigue fighter for around my outdoor kitchen. I got 3 different lengths in the 2ft 5/8"thick. If you spend a lot of time cooking inside and out like I do, I would highly reccomend getting this product.

Is this review helpful?

We are well pleased with our Mats.

Your review: We are walking in the length of 8 feet all day the same area and so far these mats are working out well. I am looking forward to see how long they stand up to these conditions that we use them under.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.