Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbed Surface Mat 5/8 Thick 2 Foot Wide 30 Foot Roll Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Ribbed Surface Mat 5/8 Thick 2 Foot Wide 30 Foot Roll Black

Item #: WB705526BK

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 200.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges on 3 sides improve safety.
Full 30' Roll

Product Specifications

    • LENGTH INCHES360 (914.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER20180090020003000
    • MODEL705526BK
    • SURFACERibbed
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEFull 30 Ft. Roll
    • WEIGHT LBS54 (24.55 kg)
    • REFERENCE # 20-180
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Comfort for volunteer workers feet/bodies

Your review: We purchased for a group of volunteers (mostly seniors) who complained of sore feet, legs and backs after their "shift" serving in a line on concrete floors. Aches and pains drastically reduced with this mat.

Is this review helpful?

RIBBED SURFACE MAT

Your review: GREAT PRODUCT AT A GREAT PRICE

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.