Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Noise Reduction Antifatigue Mat 9/16" Thick 24" X 36" Black
See all 7 items in product family

Noise Reduction Antifatigue Mat 9/16" Thick 24" X 36" Black

Item #: WB239846

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.95
Product Information
Customer Review
Product Q&A
NOISE REDUCTION ANTI FATIGUE MATS
24" x 36"
This 9/16” thick anti fatigue mat provides unparalleled noise reduction to achieve decibel loss in a working environment. Acoustical matting helps reduce sound waves to provide a comfortable work environment and help prevent potential hearing problems for workers, reducing hazard of workers compensation claims. Wear and slip resistant diamond tread surface of these anti fatigue safety mats is bonded to a non lead-loaded acoustical noise reduction barrier for improved sound reduction. Noise reduction barrier is bonded to 3/8” thick ergonomic closed cell PVC foam. 31 Sound Transmission Class (STC) rating.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39099090020000300
    • MODEL239846
    • SIZEStock Size
    • THICKNESS INCHES9/16 (1.43 cm)
    • TYPENoise Reduction Antifatigue
    • REFERENCE # 39-099

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.