Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Matting 24 Inch X 36 Inch Gray

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Marbleized Top Matting 24 Inch X 36 Inch Gray

Item #: WB905190GY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled. Stock Size

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39564070020000300
    • MODEL905190GY
    • SIZEStock Size
    • SURFACEMarbleized
    • THICKNESS INCHES7/8 (2.22 cm)
    • REFERENCE # 39-564
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

possibly:)

my brother is having trouble getting it to unroll.. seems a bother. i hope i did not order something that takes too much to get going. it's not unrolling as fast as he would like after delivery. it's for his workbench spends a lot of time on his feet. once he gets using it he may love it.

See more critical reviews

Sort by: 

6 Results

Surgery Mat

Your review: Seems to be working really well!

Is this review helpful?

possibly:)

Your review: my brother is having trouble getting it to unroll.. seems a bother. i hope i did not order something that takes too much to get going. it's not unrolling as fast as he would like after delivery. it's for his workbench spends a lot of time on his feet. once he gets using it he may love it.

Is this review helpful?

Great product & value

Your review: I would recommend this product to anyone who works on their feet. I shopped around first and this was the thickest mat I could get and for the best price.

Is this review helpful?

I love this mat!!!!

Your review: My only regret is that I didn't order it in a larger size, like 24x60. I'm thinking about ordering a second one. This mat would be a great gift for someone who loves to cook and spends a lot of time in the kitchen. Everytime I do prep work in the kitchen, I pat myself on the back for making this purchase.

Is this review helpful?

great item

Your review: very nice item, very happy with it.

Is this review helpful?

Mat Floor

Your review: Like it, may buy more

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.