Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Matting 24 Inch X 36 Inch Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Marbleized Top Matting 24 Inch X 36 Inch Black

Item #: WB276840BK

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Vinyl Top Ergonomic Matting
Stock Size

A new version of an old favorite! Its marbleized surface is durable vinyl, perfect for use in laboratories and areas where chemical and fire resistance is a priority. Works well in dry high traffic settings. The super strong foam base reduces standing worker fatigue and increases morale. 1/2" thick with safety beveled edges.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39064090820000300
    • MODEL276840BK
    • SIZEStock Size
    • SURFACEMarbleized
    • THICKNESS INCHES1/2 (1.27 cm)
    • REFERENCE # 39-064
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Mats for the Red Cross

Your review: The mats were perfect for the use that we needed them for. I would definitely recommend them to others

Is this review helpful?

Matting

Your review: Delivered as ordered.

Is this review helpful?

Antifatigue Mat

Your review: Our staff really like these mats and this is the only one that we use now.

Is this review helpful?

Antifatigue mats

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.