Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Ergonomic Mat 3x5 Foot Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Marbleized Top Ergonomic Mat 3x5 Foot Black

Item #: WB905191BK

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 127.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled. Stock Size

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • MANUFACTURERS PART NUMBER39564090820000300
    • MODEL905191BK
    • SIZEStock Size
    • SURFACEMarbleized
    • THICKNESS INCHES7/8 (2.22 cm)
    • REFERENCE # 39-564
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Great product

Your review: The employee that received this item as a result of an ergonomic assessment says that it has been working quite well and she has found it much easier to stand without getting fatigued.

Is this review helpful?

awesome mat and awesome company..

Your review: I ordered this for my father in law's wood working shop. He loved the mat, great material, comfort, and the perfect size. Thank you, Global for your service.

Is this review helpful?


Your review: Good quality mats, reasonable price, fast shipping, good customer service

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

How thick or hard is the vinyl used in this mat? I would be using this at work (recently converted to a standing desk) but I frequently wear high heeled shoes and need to be sure the thin heels will not pop through the vinyl.

Question Asked By: Lindsay , Elgin, IL , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.