Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Ergonomic Mat 2 Foot Wide Cut Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Marbleized Top Ergonomic Mat 2 Foot Wide Cut Blue

Item #: WB905192BL

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 22.00 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER3956405002
    • MODEL905192BL
    • SIZECut Length/Min. 1 Ft., Max. 60 Ft.
    • SURFACEMarbleized
    • THICKNESS INCHES7/8 (2.22 cm)
    • REFERENCE # 39-564
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Mats

Your review: So far the mats are working great for our area.

Is this review helpful?

ANTIFATIGUE MAT

Your review: THIS MAT IS EXACTLY WHAT I EXPECTED. I HAVE BOUGHT THEM BEFORE AND THEY DON'T WEAR OUT. ALL MATS TAKE A LITTLE TIME TO FULLY LAY FLAT AND BECAUSE THE WAREHOUSE TEMP. IS SET UP TO 65 DEG.F THIS MAT WILL TAKE A LITTLE LONGER BEFORE IT LAYS PERFECTLY FLAT. IT'S A TEMPERATURE PROBLEM NOT A MAT PROBLEM. IT WILL BE FINE.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

How thick or hard is the vinyl used in this mat? I would be using this at work (recently converted to a standing desk) but I frequently wear high heeled shoes and need to be sure the thin heels will not pop through the vinyl.

Question Asked By: Lindsay , Elgin, IL , October 15, 2014

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.