Hog Heaven Anti Fatigue Mat 7/8" Thick 33X142 Red Border

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Hog Heaven Anti Fatigue Mat 7/8" Thick 33X142 Red Border

Item #: WB442797RD

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
7/8” THICK HOG HEAVEN™ ANTI FATIGUE MATS
Static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.

Product Specifications

    • LENGTH INCHES142 (360.68 cm)
    • WIDTH INCHES33 (83.82 cm)
    • COLOR FINISHBlack
    • BORDER COLORRed
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4243X12RED
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEHog Heaven
    • WEIGHT LBS40.3 (18.32 kg)