Hog Heaven Anti Fatigue Mat 7/8" Thick 24X33 Red Border

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Hog Heaven Anti Fatigue Mat 7/8" Thick 24X33 Red Border

Item #: WB442795RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
7/8” THICK HOG HEAVEN™ ANTI FATIGUE MATS
Static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.

Product Specifications

    • LENGTH INCHES33 (83.82 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BORDER COLORRed
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4242X3RED
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEHog Heaven
    • WEIGHT LBS7.1 (3.23 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fatigue Mat

Your review: Excellent mat. Product just as described. Employees love it.

Is this review helpful?

Sort by: 
1 ...

1 Result