Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hog Heaven Anti Fatigue Mat 5/8" Thick 24" Wide Red Border from 3 Ft up to 60 Ft

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Hog Heaven Anti Fatigue Mat 5/8" Thick 24" Wide Red Border from 3 Ft up to 60 Ft

Item #: WB442792RD

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 27.95 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
5/8” THICK HOG HEAVEN™ ANTI FATIGUE MATS
Nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES36 To 720
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BORDER COLORRed
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4232RD
    • SIZECut Length/Min. 3Ft., Max. 60 Ft.
    • SURFACETextured
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEHog Heaven
    • WEIGHT LBS2.14 (.97 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.