Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Ergonomic Mat 15/16" Thick 36"x144" Black/Yellow Border

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Diamond Plate Ergonomic Mat 15/16" Thick 36"x144" Black/Yellow Border

Item #: WB905182YB

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 307.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND PLATE MATTING
This antifatigue, slip-resistant, 1" thick ergonomic mat is ideal for use in dry workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.
STOCK SIZE

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39267090330001200
    • MODEL905182YB
    • SIZEStock Size
    • SURFACEDiamond Plated
    • THICKNESS INCHES15/16 (2.38 cm)
    • WEIGHT LBS39 (17.73 kg)
    • LENGTH RANGE INCHES120 to 144
    • REFERENCE # 39-267
    • WIDTH RANGE INCHES36 to 47
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Floor Mat

We love this mat! not only do we use it for our machinist to stand on but we also use it to line boxes for special jobs as per our customers.

See more critical reviews

Sort by: 

9 Results

Diamond Plate Ergonomic Mat

Your review: Nice mat. Not too thick. Very nice for standing on all day.

Is this review helpful?

Floor Mat

Your review: We love this mat! not only do we use it for our machinist to stand on but we also use it to line boxes for special jobs as per our customers.

Is this review helpful?

Diamond Ergonomic Mat 15/16" 36" x 144"

Your review: These are perfect for our production area at the Press.

Is this review helpful?

FLOOR MATS

Your review: THE EMPLOYEES LOVE THE FLOOR MATS. THEY SAID THAT IT DOES HELP WITH FATIGUE.

Is this review helpful?

mats

Your review: Great product, we order some in the past and needed a couple more, will order when needed in the future.

Is this review helpful?

mats

Your review: Great product, performing as we were hoping for.

Is this review helpful?

Diamond Plate Ergonomic Mat 15/16" Thick 36"x144"

Your review: Durable and sturdy

Is this review helpful?

Does the job and looks nice

Your review: Great cushioning. Nice and long.

Is this review helpful?

Diamond Plate Ergonomic Mat 15/16" Thick 36"x144" Black/Yellow Border

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

9 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.