Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate 1/2 Inch Thick Mat 24x72 Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Diamond Plate 1/2 Inch Thick Mat 24x72 Black

Item #: WB252663BK

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface and acrylic coating helps to provide a safe walking surface, resistance to abrasion and allows easy cleaning.
Stock Size

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER20570090020000600
    • MODEL252663BK
    • SIZEStock Size
    • SURFACEDiamond Plated
    • THICKNESS INCHES1/2 (1.27 cm)
    • WEIGHT LBS14 (6.36 kg)
    • REFERENCE # 20-570
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.