Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Step Mat Black 36x48

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cushion Step Mat Black 36x48

Item #: WB238205

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$46.95 ea.
3+ $41.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CUSHION STEP
Extra fatigue relief for workers who stand all day. Ergonomically engineered for maximum comfort and safety. Ideal for packing and shipping rooms, assembly line, workbench, any dry location where employees must stand for extended periods. Resilient 5/16" diameter knobs give top surface extra flex and cushioning, allow cooling airflow beneath feet. Safety beveled edges help eliminate tripping. Molded in one piece of 3/8" thick solid black rubber for superior durability.
Stock Size

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39097090030000400
    • MODEL238205
    • SURFACEKnobbed
    • THICKNESS INCHES3/8 (.95 cm)
    • WEIGHT LBS15 (6.82 kg)
    • REFERENCE # 39-097
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Happy employees!

Your review: Thank you for the great product. My warehouse employees are on their feet ALL DAY LONG! These will really help!

Is this review helpful?

Lowest Price

Your review: Excellent product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.