Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Safety Mat 24 Inch Wide 1/2" Thick Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Corrugated Safety Mat 24 Inch Wide 1/2" Thick Black

Item #: WB276603BK

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 853.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CORRUGATED SAFETY MATTING
Perfect for providing all day comfort in dry areas where people stand at work. The traction-plus corrugated surface is available in durable flexible rubber. Black with Yellow border has a vinyl surface that is chemical resistant. The thick, extra resilient rubber sponge base has the best rebound and the highest comfort level on the market. 1/2" thick with safety beveled edges.
FULL 75' ROLL

Product Specifications

    • LENGTH INCHES900 (2286 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER34470090020007500
    • MODEL276603BK
    • SIZEFull Roll 75 Ft.
    • SURFACERibbed
    • THICKNESS INCHES1/2 (1.27 cm)
    • WEIGHT LBS225 (102.27 kg)
    • REFERENCE # 34-470
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.