Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antifatigue Mat Tile Top

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Antifatigue Mat Tile Top

Item #: WB276132BN

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 38.95 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Rubber Top Ergonomic Matting
Cut Length up to 60 ft.

The best cushion underfoot! Perfect for use in all dry work areas, it dramatically reduces standing worker fatigue, provides comfort and increases productivity for years. The thick, extra-resilient rubber sponge base is the best on the market. The marbleized rubber surface is durable, flexible, abrasion resistant and very attractive. All edges are safety beveled. Not for use with high-heels, casters or stool legs.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER3906604104
    • MODEL276132BN
    • SIZECut Length/Min. 1 Ft., Max. 60 Ft.
    • SURFACEMarbleized
    • THICKNESS INCHES1/2 (1.27 cm)
    • WEIGHT LBS6 (2.73 kg)
    • REFERENCE # 39-066
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MAT

Your review: LOVE IT. EASY TO CLEAN . HELP MY BACK .

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.