Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Purpose 24x36 Mat Black 1/2" Thick

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

All Purpose 24x36 Mat Black 1/2" Thick

Item #: WB795318

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VALUE-PLUS ALL PURPOSE MATTING
The durable, abrasion resistant surface and comfortable sponge base are created as a singular construction through a heat curing process. It is slip resistant, long lasting and economical with beveled edges. For indoor use only. 1 year limited warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER47270090020000300
    • MODEL795318
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES1/2 (1.27 cm)
    • WEIGHT LBS7 (3.18 kg)
    • REFERENCE # 47-270
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mats are OK

Your review: The mats are comfortable and very affordable. the size is smaller than expected, I think the picture in the catalogue was a bit misleading.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.