Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Compartment Adjustable Shelf Sorting Rack - Tan
See all 3 items in product family

12 Compartment Adjustable Shelf Sorting Rack - Tan

Item #: WBB057925

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 203.95
Product Information
Customer Review
Product Q&A
Accessories
12 Compartment Adjustable Shelf Sorting Rack - Tan

This sorting rack is designed for versatility with shelves that adjust in 1"H increments. Perfect for any size literature, binders, or files. Built-in recesses are found on top of the unit for stable stacking of multiple units. Optional extra shelves are available in packs of 6. Tan finish. 32-1/2"Wx11-1/2"Dx10-1/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES32-1/2 (82.55 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • COLOR FINISHTan
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • DESCRIPTION12 Compartment Adjustable Shelf Sorting Rack
    • MANUFACTURERS PART NUMBER1112-2
    • WEIGHT LBS24.8 (11.27 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Shelf Sorting Rack

Your review: The product came in record time, and it fit our needs more than adequately.

Is this review helpful?

Mail sorter - just the right size

Your review: This is very sturdy with lots of slots to adjust shelf height. I would prefer that the tabs on the shelves had space for a printed label. Instead I had to write department names on the tab, which I would have preferred not to do.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.