Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Compartment Adjustable Shelf Sorting Rack - Platinum
See all 3 items in product family

12 Compartment Adjustable Shelf Sorting Rack - Platinum

Item #: WBB195574

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $234.89 Save up to 15%
Price: $198.95
Product Information
Customer Review
Product Q&A
Accessories
12 Compartment Adjustable Shelf Sorting Rack - Platinum

This sorting rack is designed for versatility with shelves that adjust in 1"H increments. Perfect for any size literature, binders, or files. Built-in recesses are found on top of the unit for stable stacking of multiple units. Optional extra shelves are available in packs of 6. Platinum finish. 32-1/2"Wx11-1/2"Dx10-1/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES32-1/2 (82.55 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • COLOR FINISHPlatinum
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • DESCRIPTION12 Compartment Adjustable Shelf Sorting Rack
    • MANUFACTURERS PART NUMBER1112-32
    • WEIGHT LBS24.8 (11.27 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Admin. Assistant, Sr.

Your review: The sorting rack works perfect for our needs. We are pleased with the purchase.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do you offer extra shelves for this sorting rack? And if so, what is the part no. and the price? Thank You

Question Asked By: Bill Ryan , 111 Calumet St. Depew NY , May 01, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.